Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron Trowel 25W N454

Soldering Iron Trowel 25W N454 N454-T-3C

3.00 (4)
Item.#
06567321
Mfr.#
N454-T-3C
Package Qty.
1PC
Ship pack of
1
8.65 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
8.5
Weight (g)
10
Type
3C type
Compatible Soldering Iron
N454
Specification
For N454
TRUSCO Part Number
281-6644
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Soldering of the audio amplifier
1
From Japan
On 2016-07-09 17:40:54
"Holder" wrote before is "protective pipe" in the wrong. It is very dissatisfied even be sticking frequent for 25W for 20W.
This review is about item#06567382.
Amplifier in the wiring
1
From Japan
On 2015-03-09 19:47:55
That the protective pipe this tip was troubled with grilled There are two times.
This review is about item#06567391.
The soldering work of LED circuit fabrication
5
From Japan
On 2014-09-03 13:05:39
Since the tip is thin also easily done soldering to small printed circuit board.
This review is about item#06567407.
Elevator manufacturing, installation and maintenance
5
From Japan
On 2010-11-26 09:24:47
Tip is thin, easy to use, even where a narrow pattern pitch.
This review is about item#06567407.