Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron Trowel 25W N454

Soldering Iron Trowel 25W N454 N454-T-4C

3.40 (5)
Item.#
06567346
Mfr.#
N454-T-4C
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
8.5
Weight (g)
10
Type
4C type
2014 TRUSCO Published Page
1-2271
Compatible Soldering Iron
N454
Specification
For N454
TRUSCO Part Number
281-6652
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Exchange when oxidizing
5
From Japan
On 2017-03-21 14:36:27
Although I love the N454, because it is out of print, the others are expensive or the delivery date is extremely slow, but because the price is instant delivery and stable, I stocked it on a 10% off day collectively, it is safe for a while.
This review is about item#6567303.
Soldering audio amplifier
1
From Japan
On 2016-07-09 17:40:54
The "holder" I wrote before is a "protective pipe" by mistake. Both 20 W and 25 W are burned up very frequently and I am very dissatisfied.
This review is about item#06567382.
Wiring in amplifier
1
From Japan
On 2015-03-09 19:47:55
There are two things troubled by burning up this tip and protective pipe.
This review is about item#06567391.
For soldering work of LED circuit fabrication
5
From Japan
On 2014-09-03 13:05:39
Since the tip is thin, soldering to a fine printed circuit board can be done easily.
This review is about item#06567407.
Elevator manufacturing, installation and maintenance
5
From Japan
On 2010-11-26 09:24:47
It is easy to use even where the tip is narrow and the pattern pitch is narrow.
This review is about item#06567407.