Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron Trowel 25W N454

Soldering Iron Trowel 25W N454 N454-T-5C

3.40 (5)
Item.#
06567364
Mfr.#
N454-T-5C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
8.5
Weight (g)
10
2014 TRUSCO Published Page
1-2271
Compatible Soldering Iron
N454
Specification
For N454
TRUSCO Part Number
281-6679
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Exchange when oxidized
5
From Japan
On 2017-03-21 14:36:27
N454 and love to but, but I extremely slow high or delivery time in other for out of print, the price in the instant delivery is also because it is a stable order collectively to 10% off the day was the stock, is for some time peace of mind.
This review is about item#6567303.
Soldering of the audio amplifier
1
From Japan
On 2016-07-09 17:40:54
"Holder" wrote before is "protective pipe" in the wrong. It is very dissatisfied even be sticking frequent for 25W for 20W.
This review is about item#06567382.
Amplifier in the wiring
1
From Japan
On 2015-03-09 19:47:55
That the protective pipe this tip was troubled with grilled There are two times.
This review is about item#06567391.
The soldering work of LED circuit fabrication
5
From Japan
On 2014-09-03 13:05:39
Since the tip is thin also easily done soldering to small printed circuit board.
This review is about item#06567407.
Elevator manufacturing, installation and maintenance
5
From Japan
On 2010-11-26 09:24:47
Tip is thin, easy to use, even where a narrow pattern pitch.
This review is about item#06567407.