Buy more than* S$200* and get FREE SHIPPING

  • Pencil Type Solder Iron Holder

Pencil Type Solder Iron Holder No.633-01

4.86 (7)
Item.#
06567452
Mfr.#
No.633-01
Package Qty.
1PC
Ship pack of
1
30.10 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Base Dimensions (mm)
W84xD186
TRUSCO Part Number
359-7008
Weight (g)
380
Compatible
Mach I Dash Presto 455.456.933.934
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Solder
5
From Japan
On 2016-03-07 17:00:12
Because versatility is not Monotarou solder it did not enter to clean.
This review is about item#06567452.
Soldering of the printed circuit board
5
From Japan
On 2015-07-21 14:36:17
Heating button is good usability, work was able to smooth. Just superficial had a little bent by the heat. weak?
This review is about item#06567452.
Soldering of wiring.
5
From Japan
On 2014-08-29 20:22:00
Ease of use is a good feeling. Cleaning wire is small? like? The other one stuffed Once ease-of-use likely? Wonder.
This review is about item#06567452.
Place soldering iron
5
From Japan
On 2014-06-19 03:40:46
Easy to use so stable that
This review is about item#06567452.
Soldering of electronic components
5
From Japan
On 2014-04-16 16:59:08
Stability, we like the ease of use both. Hole you plug in the soldering iron is made of resin, but it seems not as strong a problem in heat. In there is a gap product to tip protection part of the soldering iron stand, but you may be burning with such wires enter by mistake while working, in this platform it has been firmly guard. Platform is also good to not get hot. We use in the white light of the temperature control soldering iron, but do not know the compatibility with other manufacturers. Because the simple structure I think that it may be cheaper.
This review is about item#06567452.
Soldering work.
5
From Japan
On 2013-07-25 18:59:18
I tried using various the iron holder, mounted condition, stability, because I like most less burden on the forearm purchase.
This review is about item#06567452.
Production and repair of simple electronic and electrical circuit
4
From Japan
On 2011-07-17 20:26:08
Or cool down and to clean the tip with a sponge moistened with water, because the tip is degraded I bought the thing of wire type. I think that a stable and there is a little more weight, but this is not a problem for normal specification.
This review is about item#06567452.