Buy more than* S$200* and get FREE SHIPPING

  • Pencil Type Solder Iron Holder

Pencil Type Solder Iron Holder 606

3.50 (2)
Item.#
06567477
Mfr.#
606
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Base Dimensions (mm)
W100xD160
Compatible
Mach I Dash Presto
Weight (g)
310
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Solder work
2
From Japan
On 2014-06-27 09:55:26
I think that the supplied sponge water supply, weight, making is also good. Just a soldering iron of my type that I used was somewhat inserted, and it was somewhat unstable so I evaluated it as somewhat dissatisfied. However, it will not come off the platform unless it is careless. I do not know what type of soldering iron is available, but the tip is short from the handle and may fall with a thin soldering iron.
This review is about item#06567477.
Solder work
5
From Japan
On 2012-06-04 17:44:08
Angle adjustment is also possible, weight is no problems and usability is also good.
This review is about item#06567477.