Buy more than* S$200* and get FREE SHIPPING

  • Iron Holder General

Iron Holder General No.602

2.50 (2)
Item.#
06567486
Mfr.#
No.602
Package Qty.
1PC
Ship pack of
1
8.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Dimensions (mm)
W92xD108
Description 2
It is a simplified iron holder compact.
Weight (g)
80
Compatible
Less than 100W Red Portable Junior Machiresu U
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
During the soldering iron use
2
From Japan
On 2016-09-29 16:45:47
If you do not fall down a little more angle. Tip would falling down.
This review is about item#6567486.
Soldering iron stand
3
From Japan
On 2014-08-15 21:56:48
And put a small soldering iron of leakage-proof electronic circuit printed circuit board on aluminum screen, it will fall slipped. It is a moderately large trowel direction.
This review is about item#06567486.