Buy more than* S$200* and get FREE SHIPPING

  • Solder Tank SOLDERING POT
  • Solder Tank SOLDERING POT
  • Solder Tank SOLDERING POT

Solder Tank SOLDERING POT No.95

Item.#
06567556
Mfr.#
No.95
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Melting Solder Amount (g)
557
Dimension B (phi mm)
85
Dimension G(mm)
65
Dimensions E (mm)
27
Dimensions D (mm)
175
Power Consumption (W)
strong: 160-/weak : 120
Dimension A (mm phi)
50
Tank Temperature (Degree C)
Strong: 400 / weak: 360
Dimensions C (mm)
110
Depth (mm)
32 (Tub Depth)
Dimension F (mm)
38