Buy more than* S$200* and get FREE SHIPPING

  • Replacement Filter

Replacement Filter A1309

3.60 (5)
Item.#
06567635
Mfr.#
A1309
Package Qty.
1Sheet
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Charcoal granules filter
Activated Carbon
20g
TRUSCO Part Number
359-7156
Absorption Volume
6g(MAX)
Outer Dimensions (Width W x Height H x Depth D) (mm)
242x242x10
Compatible
Desktop soldering smoke absorber: 420-1
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Soldering
2
From Japan
On 2017-07-06 11:12:01
It is easy to clog, so I want you to be able to use it over and over again.
This review is about item#34918931.
It is used for air purification during soldering work.
3
From Japan
On 2015-08-28 09:41:29
Because clogging is fast, I want the strength to be washed once or twice.
This review is about item#34918931.
Used to prevent contamination of air during soldering.
5
From Japan
On 2015-08-28 09:39:26
Because clogging is fast, I want a strength that can be washed once or twice with water.
This review is about item#34918931.
Replacement filter
3
From Japan
On 2015-08-10 15:49:06
I would like to thank you for developing more detailed eyes. There is a feeling that the smell is passing almost without being adsorbed.
This review is about item#06567635.
For board mounting development
5
From Japan
On 2013-12-20 14:21:29
Easy installation with size suitable for equipment Equipped with smell of solder smoke is also clean, I think it is good.
This review is about item#34918931.