Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Pin

Cleaning Pin B1088

4.25 (4)
Item.#
06567836
Mfr.#
B1088
Package Qty.
1PC
Ship pack of
1
4.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
474.475.701.484.808
Type
For 1.3 mm nozzle
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
The forced eject in the DVD / CD drive
5
From Japan
On 2016-12-26 15:00:06
Use the diameter of 1.3mm as a forced eject pin in the PC built-in DVD / CD drive. It Unlike the original use, but others without appropriate, was the correct answer to choose this.
This review is about item#6567836.
Cleaning of the watering hole
3
From Japan
On 2015-12-26 15:36:31
Clogging cleaning of sprinkling snow melting holes (holes drilled in the steel pipe) Easy to bend. Difficult to hold
This review is about item#06567845.
Solder sucker cleaning of
5
From Japan
On 2015-02-08 14:08:07
It was only accessories but was convenient to buy easily with Monotarou.
This review is about item#06567827.
Solder suction machine nozzle cleaning due to the communication equipment repair
4
From Japan
On 2014-09-08 18:06:57
It was as I thought because we were using a different thing of caliber.
This review is about item#06567811.