Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Pin

Cleaning Pin B1089

4.40 (5)
Item.#
06567845
Mfr.#
B1089
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
474.475.701.484.808
Type
For 1.6 mm nozzle
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For maintenance of electric solder suction unit
5
From Japan
On 2017-11-15 18:06:39
If it does not exist, it will be clogged immediately. If you insert it in a hurry, it breaks in the middle and it becomes useless It is a trick to insert slowly.
This review is about item#6567827.
Forced eject in DVD / CD drive
5
From Japan
On 2016-12-26 15:00:06
Use diameter 1.3 mm as forced eject pin in DVD / CD drive with built-in PC. It is different from the original way of use, but there is nothing else appropriate, it was the correct answer by choosing this.
This review is about item#6567836.
Cleaning water spray hole
3
From Japan
On 2015-12-26 15:36:31
Clogging of spraying snow melting hole (hole drilled in steel pipe) Cleaning is easy to bend. Hard to hold
This review is about item#06567845.
Cleaning the solder sucker
5
From Japan
On 2015-02-08 14:08:07
Although it was a dedicated accessory, it was convenient to buy easily with a monotaro.
This review is about item#06567827.
Cleaning of solder aspirator nozzle accompanying repair of communication equipment
4
From Japan
On 2014-09-08 18:06:57
It was as I thought it was using the thing with different caliber.
This review is about item#06567811.