Buy more than* S$200* and get FREE SHIPPING

  • Solder Absorption Line Wick

Solder Absorption Line Wick No.87-4

4.61 (18)
Item.#
06567924
Mfr.#
No.87-4
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Solder removal of throughhole Removal of bridge
Width (mm)
2.5
Overall Length (m)
2
Customer Reviews
5 star 13
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
Solder melting of circuit board.
4
From Japan
On 2018-02-20 11:44:51
Suction capacity is good. However, attaching a paste to the tip portion 1 to 2 cm (it may be thin). Failure to do so will make it difficult. And when soldering and other work is finished it will be perfect if you clean the industrial alcohol with a cotton swab. In a blog, it was about 10 minutes to suck it up with a special tool and soldering, but in my case I spent more than 2 hours with sucking. After pasting such a simple idea, the efficiency got dramatically improved (^ _ ^). So, if you sing this in a manual, seven stars. Because it is reasonable price.
This review is about item#06567924.
Repair of electric board
3
From Japan
On 2017-12-22 15:17:35
Until now I was using a solder sucker, but this time I tried using a suction line. Even if the size was appropriate it was better to carry out the work smoothly than the sucker.
This review is about item#6567924.
SMD soldering
5
From Japan
On 2017-11-16 12:01:15
very good. It is easy to use 1.5 mm for SMD case.
This review is about item#6567906.
Switching power supply unit for repair
5
From Japan
On 2017-05-23 22:45:17
The solder wicking is better than other products, and it is very useful. Although it is not cheap in price, I think that it is quality that is commensurate with the price.
This review is about item#6567924.
Used for repairing audio equipment.
4
From Japan
On 2016-11-03 09:07:59
The white light solder suction line is also strong for suction power and it is used for delicate work.
This review is about item#6567933.
Base soldering operation
3
From Japan
On 2016-08-27 07:18:00
I purchased the solder absorption line for the first time, but I feel that sucking out of solder was not better than I expected ...
This review is about item#06567915.
For repairing automotive electronic board
5
From Japan
On 2016-07-08 16:19:49
It is good to suck melted solder.
This review is about item#06567951.
Repairing audio equipment
5
From Japan
On 2016-01-26 15:11:20
I am using the white light solder suction line for a long time, but sucking is well saved.
This review is about item#06567924.
I am using it for repairing audio products.
4
From Japan
On 2015-12-24 20:14:12
White light product is used for over 10 years, but very easy to use.
This review is about item#06567915.
Audio related solder removal
5
From Japan
On 2015-11-13 09:14:07
I use it to take out old audio related solder, but this is the best. It is a repeater.
This review is about item#06567915.