Buy more than* S$200* and get FREE SHIPPING

  • Solder Absorption Line Wick
  • Solder Absorption Line Wick
  • Solder Absorption Line Wick

Solder Absorption Line Wick No.87-6

4.65 (17)
Item.#
06567942
Mfr.#
No.87-6
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Solder removal of throughhole Removal of bridge
Width (mm)
5.0
Overall Length (m)
1.5
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Repair of electric board
3
From Japan
On 2017-12-22 15:17:35
Until now I was using a solder sucker, but this time I tried using a suction line. Even if the size was appropriate it was better to carry out the work smoothly than the sucker.
This review is about item#6567924.
SMD soldering
5
From Japan
On 2017-11-16 12:01:15
very good. It is easy to use 1.5 mm for SMD case.
This review is about item#6567906.
Switching power supply unit for repair
5
From Japan
On 2017-05-23 22:45:17
The solder wicking is better than other products, and it is very useful. Although it is not cheap in price, I think that it is quality that is commensurate with the price.
This review is about item#6567924.
Used for repairing audio equipment.
4
From Japan
On 2016-11-03 09:07:59
The white light solder suction line is also strong for suction power and it is used for delicate work.
This review is about item#6567933.
Base soldering operation
3
From Japan
On 2016-08-27 07:18:00
I purchased the solder absorption line for the first time, but I feel that sucking out of solder was not better than I expected ...
This review is about item#06567915.
For repairing automotive electronic board
5
From Japan
On 2016-07-08 16:19:49
It is good to suck melted solder.
This review is about item#06567951.
Repairing audio equipment
5
From Japan
On 2016-01-26 15:11:20
I am using the white light solder suction line for a long time, but sucking is well saved.
This review is about item#06567924.
I am using it for repairing audio products.
4
From Japan
On 2015-12-24 20:14:12
White light product is used for over 10 years, but very easy to use.
This review is about item#06567915.
Audio related solder removal
5
From Japan
On 2015-11-13 09:14:07
I use it to take out old audio related solder, but this is the best. It is a repeater.
This review is about item#06567915.
Removal of solder
5
From Japan
On 2015-10-22 09:09:15
It is easy to use and satisfactory. I think the full length is also affordable.
This review is about item#06567933.