Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Antistatic Wrist Strap
  • Antistatic Wrist Strap
  • Antistatic Wrist Strap
  • Antistatic Wrist Strap

Antistatic Wrist Strap 442B-01

4.00 (1)
Item.#
06568222
Mfr.#
442B-01
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
242-7931
TGK Product Number
948-25-08-03
UsingLength (mm)
About 190 (wristband)
Length (cm)
Double-ended bit (+) NO.2x110mm
Length (mm)
Vinyl chloride (PVC), ABS resin
ESCO Part Number
EA321A-1
2014 TRUSCO Published Page
1-2353
Ground Wire Length (m)
1.5
Weight (g)
50
Set Contents
Wristband, ground wire (equipped with a banana plug 1MΩ Resistor built-in type), alligator clips, code helper II
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Of precision machine repair work
4
From Japan
On 2013-05-16 15:56:05
The code will be saved in the long. Since it is often that would cut the code by mistake on the work I would like you to also sell ground wire only.
This review is about item#06568231.