Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Antistatic Wrist Strap
  • Antistatic Wrist Strap
  • Antistatic Wrist Strap
  • Antistatic Wrist Strap

Antistatic Wrist Strap 442B-02

4.00 (1)
Item.#
06568231
Mfr.#
442B-02
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
UsingLength (mm)
About 190 (wristbands)
Length (mm)
Maximum of about 220 (wristband)
TGK Product Number
948-25-08-04
Ground Wire Length (m)
2.5
TRUSCO Part Number
242-7940
Set Contents
WRISTBANDS, GROUND WIRE (WITH BANANA PLUG 1 M ohm RESISTOR), ALLIGATOR CLIP, CODE HELPERS ?
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair work of precision machines
4
From Japan
On 2013-05-16 15:56:05
I am saved because the code is long. I often want to sell the ground wire only because I often cut the code by mistake in the work.
This review is about item#06568231.