Buy more than* S$200* and get FREE SHIPPING

  • The tester for wrist straps
  • The tester for wrist straps
  • The tester for wrist straps

The tester for wrist straps 498

Item.#
06568344
Mfr.#
498
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Is not calibrated.
Judgment (High)
R>9Mohm
Judgment (Low)
R<800Kohm
Operating Envrionment
0-40 deg C, 20-90%RH no condensation.
Outer Dimensions (Width W x Height H x Depth D) (mm)
80x40x117
Set Contents
Body, ground wire 2.5 m battery
Catch-Phrase
Quality determination of the connection of the wrist strap.
Judgment (Good)
800K ohm<=R <=9Mohm
Ground Wire Length (m)
2.5
Battery Life
50000 times
Power
066P 9V
TRUSCO Part Number
129-5373