Buy more than* S$200* and get FREE SHIPPING

  • Antistatic Finger Socks
  • Antistatic Finger Socks
  • Antistatic Finger Socks

Antistatic Finger Socks 566-2

5.00 (1)
Item.#
06568387
Mfr.#
566-2
Package Qty.
1Pack(1000PC)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g /package)
600
TGK Product Number
999-23-75-02
Inner Diameter (phi mm)
15
Material
Nitrile rubber
Purpose
Assembly of electronic components.
Surface Resistance
1.0x1011?1.0x1012ohmcm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At the time of printing work
5
From Japan
On 2016-06-07 15:17:46
Very good
This review is about item#06568387.