Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Antistatic Finger Socks
  • Antistatic Finger Socks
  • Antistatic Finger Socks

Antistatic Finger Socks 566-4

5.00 (1)
Item.#
06568405
Mfr.#
566-4
Package Qty.
1Pack(1000PC)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g /package)
600
Inner Diameter (phi mm)
18
Length (mm)
50
TRUSCO Part Number
466-6003
Surface Resistance
1.0x10 11 to 1.0x10 12 ohmcm
Purpose
Assembly of electronic components.
Size
One Size Fits All
Material
Nitrile rubber
TGK Product Number
999-23-75-04
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During printing work
5
From Japan
On 2016-06-07 15:17:46
Very good
This review is about item#06568387.