Buy more than* S$200* and get FREE SHIPPING

  • Infinite coating, inner R-cutter, MIR200
  • Infinite coating, inner R-cutter, MIR200
  • Infinite coating, inner R-cutter, MIR200

Infinite coating, inner R-cutter, MIR200 MIR200 1R

Item.#
06579212
Mfr.#
MIR200 1R
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
0
Number of Blades
2
Material
Ultra fine grain cemented carbide
Tip diameter D(mm)
0.8
Neck Angle Gamma (Degree)
12
Dimension r (mm)
1
R Tolerance (mm)
+/-0.02
Overall Length L (mm)
45
Outside Diameter d1 (mm)
2.9
Possible Processing Hardness
Can process up to 55HRC
Shank Diameter d (phi mm)
4