Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Infinite coating, inner R-cutter, MIR200
  • Infinite coating, inner R-cutter, MIR200
  • Infinite coating, inner R-cutter, MIR200

Infinite coating, inner R-cutter, MIR200 MIR200 2R

Item.#
06579255
Mfr.#
MIR200 2R
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
0
Number of Blades
2
Shank Diameter d (phi mm)
4
Overall Length L (mm)
45
Outside Diameter d1 (mm)
5.6
Possible Processing Hardness
- Processing up to 55HRC
R Tolerance (mm)
+/-0.02
Neck Angle Gamma (Degree)
-
Dimension r (mm)
2
Material
Hyper-fine cemented carbide
Tip diameter D(mm)
1.5