Buy more than* S$200* and get FREE SHIPPING

  • Infinite coating, inner R-cutter, MIR200
  • Infinite coating, inner R-cutter, MIR200
  • Infinite coating, inner R-cutter, MIR200

Infinite coating, inner R-cutter, MIR200 MIR200 3R

Item.#
06579273
Mfr.#
MIR200 3R
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
0
Number of Blades
2
Tip diameter D(mm)
1.5
Neck Angle Gamma (Degree)
45
Dimension r (mm)
3
Material
Hypersonic fine cemented carbide
R Tolerance (mm)
+/-0.02
Outside Diameter d1 (mm)
7.6
Possible Processing Hardness
Workable till to 55HRC
Shank Diameter d (phi mm)
8
Overall Length L (mm)
55