Buy more than* S$200* and get FREE SHIPPING

  • Infinite coating, inner R-cutter, MIR200
  • Infinite coating, inner R-cutter, MIR200
  • Infinite coating, inner R-cutter, MIR200

Infinite coating, inner R-cutter, MIR200 MIR200 5R

Item.#
06579316
Mfr.#
MIR200 5R
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
0
Number of Blades
2
Tip diameter D(mm)
2
Shank Diameter d (phi mm)
12
Overall Length L (mm)
65
R Tolerance (mm)
+/-0.02
Outside Diameter d1 (mm)
12.1
Possible Processing Hardness
CAN PROCESS UP TO 55HRC
Dimension r (mm)
5
Material
Ultra fine grain cemented carbide