Buy more than* S$200* and get FREE SHIPPING

  • MINIATURE INNER R-CUTTER, NCR-2
  • MINIATURE INNER R-CUTTER, NCR-2
  • MINIATURE INNER R-CUTTER, NCR-2

MINIATURE INNER R-CUTTER, NCR-2 NCR-2 0.5R

Item.#
06579325
Mfr.#
NCR-2 0.5R
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-10-24
Now we ship to...
...see all
Item Feature
Tip diameter D(mm)
1.5
Number of Blades
2
Neck Angle Gamma (Degree)
9
Shank Diameter d (phi mm)
4
Dimension r (mm)
0.5
Material
Ultra-fine cemented carbide
R Tolerance (mm)
+/-0.02
Outside Diameter d1 (mm)
2.7
Dimension l1 (mm)
4
Helix Angle
Overall Length L (mm)
45