Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • MINIATURE INNER R-CUTTER, NCR-2
  • MINIATURE INNER R-CUTTER, NCR-2
  • MINIATURE INNER R-CUTTER, NCR-2

MINIATURE INNER R-CUTTER, NCR-2 NCR-2 0.75R

Item.#
06579334
Mfr.#
NCR-2 0.75R
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Tip diameter D(mm)
1.5
Number of Blades
2
Overall Length L (mm)
45
Outside Diameter d1 (mm)
3.2
Dimension l1 (mm)
4
Helix Angle
R Tolerance (mm)
+/-0.02
Dimension r (mm)
0.75
Material
Ultra-fine cemented carbide
Neck Angle Gamma (Degree)
9
Shank Diameter d (phi mm)
4