Buy more than* S$200* and get FREE SHIPPING

  • MINIATURE INNER R-CUTTER, NCR-2
  • MINIATURE INNER R-CUTTER, NCR-2
  • MINIATURE INNER R-CUTTER, NCR-2

MINIATURE INNER R-CUTTER, NCR-2 NCR-2 2.5R

Item.#
06579395
Mfr.#
NCR-2 2.5R
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Tip diameter D(mm)
1.5
Number of Blades
2
Outside Diameter d1 (mm)
6.7
Shank Diameter d (phi mm)
6
Dimension r (mm)
2.5
R Tolerance (mm)
+/-0.02
Material
Ultra-fine cemented carbide
Dimension l1 (mm)
6
Helix Angle
Overall Length L (mm)
50