Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Caster
  • Pneumatic Caster
  • Pneumatic Caster

Pneumatic Caster WJ-6 1/2x2-4HL

5.00 (1)
Item.#
06580996
Mfr.#
WJ-6 1/2x2-4HL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Stopper
Nothing
Eccentricity E (mm)
58
Attachment Pitch (mm) (P1xP2)
112x112
Mounting Hole Diameter (phi mm)
11.5
Wheel Width (mm)
45
Allowable Load (kg)
80
Material (Wheel)
Natural and synthetic rubbers
Plate Dimensions F1xF2 (mm)
140x140
Attachment Height H (mm)
235
Hub Width (mm)
52
Wheel Diameter (phi mm)
170
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pallet use truck casters
5
From Japan
On 2016-11-05 21:15:55
It worked lightly even with a load of 150 kg.
This review is about item#6581014.