Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pneumatic Caster
  • Pneumatic Caster
  • Pneumatic Caster

Pneumatic Caster WJ-2.50-4HL

5.00 (1)
Item.#
06581014
Mfr.#
WJ-2.50-4HL
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Stopper
Nothing
Wheel Diameter (phi mm)
225
Shape
Swivel
Plate Dimensions F1xF2 (mm)
160x160
Attachment Height H (mm)
292
Hub Width (mm)
82
Material (Wheel)
Natural and synthetic rubbers
Allowable Load (kg)
85
Eccentricity E (mm)
71
Attachment Pitch (mm) (P1xP2)
125x125
Mounting Hole Diameter (phi mm)
14
Wheel Width (mm)
68
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pallet use truck casters
5
From Japan
On 2016-11-05 21:15:55
It worked lightly even with a load of 150 kg.
This review is about item#6581014.