Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Caster
  • Pneumatic Caster
  • Pneumatic Caster

Pneumatic Caster WJ-3.00-4HL

5.00 (1)
Item.#
06581023
Mfr.#
WJ-3.00-4HL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-03-06
Now we ship to...
...see all
Item Feature
Stopper
Nothing
Attachment Height H (mm)
308
Hub Width (mm)
82
Wheel Diameter (phi mm)
256
Eccentricity E (mm)
71
Attachment Pitch (mm) (P1xP2)
125x125
Material (Wheel)
Natural and synthetic rubbers
Mounting Hole Diameter (phi mm)
14
Wheel Width (mm)
82
Allowable Load (kg)
110
Plate Dimensions F1xF2 (mm)
160x160
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pallet use truck casters
5
From Japan
On 2016-11-05 21:15:55
It worked lightly even with a load of 150 kg.
This review is about item#6581014.