Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pneumatic Caster
  • Pneumatic Caster
  • Pneumatic Caster

Pneumatic Caster WJ-3.50-5HL

5.00 (1)
Item.#
06581032
Mfr.#
WJ-3.50-5HL
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stopper
Nothing
Eccentricity E (mm)
71
Attachment Pitch (mm) (P1xP2)
140x140
Mounting Hole Diameter (phi mm)
14
Wheel Width (mm)
95
Allowable Load (kg)
160
Material (Wheel)
Natural and synthetic rubbers
Plate Dimensions F1xF2 (mm)
175x175
Attachment Height H (mm)
369
Hub Width (mm)
96
Wheel Diameter (phi mm)
290
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pallet use truck casters
5
From Japan
On 2016-11-05 21:15:55
It worked lightly even with a load of 150 kg.
This review is about item#6581014.