Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Caster
  • Pneumatic Caster
  • Pneumatic Caster

Pneumatic Caster WK-3.00-4HL

5.00 (1)
Item.#
06581136
Mfr.#
WK-3.00-4HL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Attachment Pitch (mm) (P1xP2)
140x80
Mounting Hole Diameter (phi mm)
14
Material (Wheel)
Natural rubber and synthetic rubber
Allowable Load (kg)
110
Plate Dimensions F1xF2 (mm)
200x140
Attachment Height H (mm)
308
Wheel Width (mm)
82
Wheel Diameter (phi mm)
256
Shape
Fixed cars
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car of dolly which used pallet
5
From Japan
On 2016-11-05 21:17:47
It worked lightly even with loading load of 150 kg.
This review is about item#6581127.