Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pneumatic Tire, with Tire, Tube and Hubless Wheel
  • Pneumatic Tire, with Tire, Tube and Hubless Wheel
  • Pneumatic Tire, with Tire, Tube and Hubless Wheel
  • Pneumatic Tire, with Tire, Tube and Hubless Wheel

Pneumatic Tire, with Tire, Tube and Hubless Wheel 2.50-4HL

5.00 (1)
Item.#
06581206
Mfr.#
2.50-4HL
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wheel External Diameter E (phi mm)
118
Shaft Diameter d (phi mm)
20
Conformity Number
WJ-HL, WK-HL
Wheel Width R (mm)
68
Boss Width B (mm)
82
Standard Air Pressure (kg/cm)
3.5
Wheel Diameter D (phi mm)
225
Allowable Load (kg)
85
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Material handling
5
From Japan
On 2018-04-13 12:43:05
It is used in heavy goods transportation but very easy to use I care.
This review is about item#6581206.