Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Tire, with Tire, Tube and Hubless Wheel
  • Pneumatic Tire, with Tire, Tube and Hubless Wheel
  • Pneumatic Tire, with Tire, Tube and Hubless Wheel
  • Pneumatic Tire, with Tire, Tube and Hubless Wheel

Pneumatic Tire, with Tire, Tube and Hubless Wheel 3.00-4HL

Item.#
06581215
Mfr.#
3.00-4HL
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wheel External Diameter E (phi mm)
118
Shaft Diameter d (phi mm)
20
Conformity Number
WJ-HL, WK-HL
Wheel Width R (mm)
82
Boss Width B (mm)
82
Standard Air Pressure (kg/cm)
3.5
Wheel Diameter D (phi mm)
256
Allowable Load (kg)
110