Buy more than* S$200* and get FREE SHIPPING

  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels

Heavy Load Caster, Rubber Wheels HJ-50RB

5.00 (1)
Item.#
06581224
Mfr.#
HJ-50RB
Package Qty.
1PC
Ship pack of
1
22.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Bore Diameter d (mm)
6.5
Eccentricity E (mm)
25
Shaft Diameter A (mm)
10
Type
Heavy duty
Material (Wheel)
Rubber wheel (with bearings)
Brake
Without
Wheel Diameter D (phi mm)
50
Plate Dimensions F1xF2 (mm)
65x65
Attachment Pitch (mm) (P1xP2)
50x50
Attachment Height H (mm)
72
Wheel Width (mm)
28
Allowable Load (kg)
100
Shape
Universal car
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use a dolly to carry such as build kitchen equipment
5
From Japan
On 2015-07-21 19:17:43
Movement is also constantly in weight smooth. So give me low structure also to the location of the height limitation has come in handy. But thankfully I, but if it is the purchase of only peeling is seen the wheels of the recent rubber and bearing part?
This review is about item#06581224.