Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Load Caster, Nylon Wheels
  • Heavy Load Caster, Nylon Wheels
  • Heavy Load Caster, Nylon Wheels

Heavy Load Caster, Nylon Wheels HJ-50NB

4.67 (3)
Item.#
06581242
Mfr.#
HJ-50NB
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Heavy duty
Shape
Universal car
Eccentricity E (mm)
25
Attachment Bore Diameter d (mm)
6.5
Attachment Pitch (mm) (P1xP2)
50x50
Wheel Width (mm)
28
Brake
Without
Material (Wheel)
Reinforced nylon (with a bearing)
Wheel Diameter D (phi mm)
50
Shaft Diameter A (mm)
10
Plate Dimensions F1xF2 (mm)
65x65
Attachment Height H (mm)
72
Allowable Load (kg)
170
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I used it when I created a coffee cup at school festival
5
From Japan
On 2016-06-23 18:09:59
We set up a single pipe in the classroom and set up 4 two-seater coffee cups. At that time, I used this caster, but there was a sense of stability, I could finish without problem. I do not know if this is the best, but at least there was no anxiety factor. I used it for 5 hours, but it was completely free from breakage.
This review is about item#06581364.
We are using the woodworking machine mounted on moving carriage
4
From Japan
On 2014-09-29 22:13:17
It looks robust in appearance, smooth movement and reliable feeling. Easy to ask for in terms of price and also satisfied well with the load weight.
This review is about item#06581364.
ALC loading
5
From Japan
On 2014-03-07 13:05:47
I move it with 8 tires to move about 1 ton of ALC, but it rolls a lot, it is recommended for ALC shop
This review is about item#06581364.