Buy more than* S$200* and get FREE SHIPPING

  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels

Heavy Load Caster, Rubber Wheels HK-50RB

Item.#
06581251
Mfr.#
HK-50RB
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Shaft Diameter A (mm)
10
Plate Dimensions F1xF2 (mm)
82x52
Attachment Height H (mm)
72
Type
Heavy duty
Mounting Hole Diameter P(mm)
-
Wheel Diameter D (phi mm)
50
Shape
Fixedcars
Attachment Bore Diameter d (mm)
6.5
Attachment Pitch (mm) (P1xP2)
66x36
Wheel Width (mm)
28
Material (Wheel)
Rubberwheel(bearinginput)
Allowable Load (kg)
100
Brake
None