Buy more than* S$200* and get FREE SHIPPING

  • For Heavy Weight Casters, Urethane Wheel
  • For Heavy Weight Casters, Urethane Wheel
  • For Heavy Weight Casters, Urethane Wheel

For Heavy Weight Casters, Urethane Wheel HK-50UB

Item.#
06581267
Mfr.#
HK-50UB
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
-
Wheel Diameter D (phi mm)
50
Eccentricity E (mm)
-
Shaft Diameter A (mm)
10
Plate Dimensions F1xF2 (mm)
82x52
Attachment Height H (mm)
72
Type
Heavy duty
Allowable Load (kg)
120
Brake
Without
Shape
Fixed wheel
Attachment Bore Diameter d (mm)
6.5
Attachment Pitch (mm) (P1xP2)
66x36
Wheel Width (mm)
28
Material (Wheel)
Urethane wheel (with bearings)