Buy more than* S$200* and get FREE SHIPPING

  • For Heavy Weight Casters, Nylon Wheels
  • For Heavy Weight Casters, Nylon Wheels
  • For Heavy Weight Casters, Nylon Wheels

For Heavy Weight Casters, Nylon Wheels HK-50NB

Item.#
06581276
Mfr.#
HK-50NB
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
-
Type
Heavy duty
Allowable Load (kg)
170
Shape
Fixed vehicle
Shaft Diameter A (mm)
10
Plate Dimensions F1xF2 (mm)
82x52
Attachment Height H (mm)
72
Eccentricity E (mm)
-
Material (Wheel)
Reinforced nylon (with a bearing)
Brake
nothing
Wheel Diameter D (phi mm)
50
Attachment Bore Diameter d (mm)
6.5
Attachment Pitch (mm) (P1xP2)
66x36
Wheel Width (mm)
28