Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Heavy Load Caster, Nylon Wheels
  • Heavy Load Caster, Nylon Wheels
  • Heavy Load Caster, Nylon Wheels

Heavy Load Caster, Nylon Wheels HJ-65NB

4.67 (3)
Item.#
06581303
Mfr.#
HJ-65NB
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Heavy duty
Shape
Universal car
Mounting Hole Diameter P(mm)
-
Eccentricity E (mm)
30
Attachment Bore Diameter d (mm)
10.5
Attachment Pitch (mm) (P1xP2)
71x71
Wheel Width (mm)
38
Material (Wheel)
Reinforced nylon (with a bearing)
Brake
nothing
Wheel Diameter D (phi mm)
65
Shaft Diameter A (mm)
12
Plate Dimensions F1xF2 (mm)
90 x 90
Attachment Height H (mm)
92
Allowable Load (kg)
300
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I used it when I created a coffee cup at school festival
5
From Japan
On 2016-06-23 18:09:59
We set up a single pipe in the classroom and set up 4 two-seater coffee cups. At that time, I used this caster, but there was a sense of stability, I could finish without problem. I do not know if this is the best, but at least there was no anxiety factor. I used it for 5 hours, but it was completely free from breakage.
This review is about item#06581364.
We are using the woodworking machine mounted on moving carriage
4
From Japan
On 2014-09-29 22:13:17
It looks robust in appearance, smooth movement and reliable feeling. Easy to ask for in terms of price and also satisfied well with the load weight.
This review is about item#06581364.
ALC loading
5
From Japan
On 2014-03-07 13:05:47
I move it with 8 tires to move about 1 ton of ALC, but it rolls a lot, it is recommended for ALC shop
This review is about item#06581364.