Buy more than* S$200* and get FREE SHIPPING

  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels

Heavy Load Caster, Rubber Wheels HK-65RB

Item.#
06581312
Mfr.#
HK-65RB
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Shaft Diameter A (mm)
12
Plate Dimensions F1xF2 (mm)
113x80
Attachment Height H (mm)
92
Type
For heavy loading
Allowable Load (kg)
170
Brake
None
Attachment Bore Diameter d (mm)
10.5
Attachment Pitch (mm) (P1xP2)
91x47
Wheel Width (mm)
38
Material (Wheel)
Rubber wheel (bearing input)
Wheel Diameter D (phi mm)
65