Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For Heavy Weight Casters, Urethane Wheel
  • For Heavy Weight Casters, Urethane Wheel
  • For Heavy Weight Casters, Urethane Wheel
  • For Heavy Weight Casters, Urethane Wheel

For Heavy Weight Casters, Urethane Wheel HK-65UB

Item.#
06581321
Mfr.#
HK-65UB
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Allowable Load (kg)
200
Brake
None
Attachment Bore Diameter d (mm)
10.5
Attachment Pitch (mm) (P1xP2)
91x47
Wheel Width (mm)
38
Material (Wheel)
Urethane wheels (bearing input)
Wheel Diameter D (phi mm)
65
Shaft Diameter A (mm)
12
Plate Dimensions F1xF2 (mm)
113x80
Attachment Height H (mm)
92
Type
Heavy load