Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For Heavy Weight Casters, Nylon Wheels
  • For Heavy Weight Casters, Nylon Wheels
  • For Heavy Weight Casters, Nylon Wheels

For Heavy Weight Casters, Nylon Wheels HK-65NB

Item.#
06581337
Mfr.#
HK-65NB
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
-
Type
Heavy duty
Wheel Diameter D (phi mm)
65
Attachment Bore Diameter d (mm)
10.5
Attachment Pitch (mm) (P1xP2)
91x47
Wheel Width (mm)
38
Brake
Without
Eccentricity E (mm)
-
Material (Wheel)
Reinforced nylon (with a bearing)
Shaft Diameter A (mm)
12
Plate Dimensions F1xF2 (mm)
113x80
Attachment Height H (mm)
92
Allowable Load (kg)
300
Shape
Fixed wheel