Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Casters for Heavy Loads
  • Casters for Heavy Loads
  • Casters for Heavy Loads

Casters for Heavy Loads HJ-75UB

4.67 (3)
Item.#
06581355
Mfr.#
HJ-75UB
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
38
Material (Wheel)
Urethane wheel (with bearings)
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
32
Shaft Diameter A (mm)
12
Plate Dimensions F1xF2 (mm)
90x90
Attachment Height H (mm)
105
Type
Heavy duty
Allowable Load (kg)
250
Brake
Without
Shape
Universal car
Attachment Bore Diameter d (mm)
10.5
Attachment Pitch (mm) (P1xP2)
71x71
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used when moving machine
5
From Japan
On 2017-04-18 16:36:14
It was heavy at the time of moving, it would have been better to make the wheel diameter a little more.
This review is about item#6581294.
Used for exhibition trolleys "
5
From Japan
On 2016-10-20 05:22:19
The price was cheap, the quality was also good, it was a very satisfactory product when using.
This review is about item#06581233.
It is used by attaching it to a steel slope
4
From Japan
On 2013-08-28 18:01:36
If there are obstacles such as bumps, it will not be able to proceed, so it's a bit of a feeling of use.
This review is about item#06581531.