Buy more than* S$200* and get FREE SHIPPING

  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels

Heavy Load Caster, Rubber Wheels HK-75RB

Item.#
06581373
Mfr.#
HK-75RB
Package Qty.
1PC
Ship pack of
1
25.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (kg)
200
Brake
None
Attachment Bore Diameter d (mm)
10.5
Attachment Pitch (mm) (P1xP2)
103x52
Wheel Width (mm)
38
Material (Wheel)
Rubber wheel (bearing input)
Wheel Diameter D (phi mm)
75
Shaft Diameter A (mm)
12
Plate Dimensions F1xF2 (mm)
125x80
Attachment Height H (mm)
105
Type
For heavy loading