Buy more than* S$200* and get FREE SHIPPING

  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels

Heavy Load Caster, Rubber Wheels HJ-100RB

5.00 (2)
Item.#
06581407
Mfr.#
HJ-100RB
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
144
Wheel Width (mm)
50
Allowable Load (kg)
200
Shape
Universal car
Attachment Bore Diameter d (mm)
11
Eccentricity E (mm)
35
Shaft Diameter A (mm)
12
Type
Heavy duty
Material (Wheel)
Rubber wheel (with bearings)
Brake
Without
Wheel Diameter D (phi mm)
100
Plate Dimensions F1xF2 (mm)
108x108
Attachment Pitch (mm) (P1xP2)
80x80
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On a machine truck
5
From Japan
On 2017-05-24 14:32:27
Even a trolley of 8 wheels can be light! Because it is low floor, it is convenient for carrying in low place.
This review is about item#06581224.
Used to build dolly and carry kitchen equipment etc.
5
From Japan
On 2015-07-21 19:17:43
Movement is smooth and weighs constantly. It is useful for some places where there is a height limit as it is made lower. But recently rubber and bearing part peeling is seen Thank you if you can purchase only wheels?
This review is about item#06581224.