Buy more than* S$200* and get FREE SHIPPING

  • Casters for Heavy Loads
  • Casters for Heavy Loads
  • Casters for Heavy Loads

Casters for Heavy Loads HJ-100UB

4.67 (3)
Item.#
06581416
Mfr.#
HJ-100UB
Package Qty.
1PC
Ship pack of
1
64.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Heavy duty
Allowable Load (kg)
300
Brake
Without
Shape
Universal car
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
80x80
Wheel Width (mm)
50
Material (Wheel)
Urethane wheel (with bearings)
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
35
Shaft Diameter A (mm)
12
Plate Dimensions F1xF2 (mm)
108x108
Attachment Height H (mm)
144
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used when moving machine
5
From Japan
On 2017-04-18 16:36:14
It was heavy at the time of moving, it would have been better to make the wheel diameter a little more.
This review is about item#6581294.
Used for exhibition trolleys "
5
From Japan
On 2016-10-20 05:22:19
The price was cheap, the quality was also good, it was a very satisfactory product when using.
This review is about item#06581233.
It is used by attaching it to a steel slope
4
From Japan
On 2013-08-28 18:01:36
If there are obstacles such as bumps, it will not be able to proceed, so it's a bit of a feeling of use.
This review is about item#06581531.