Buy more than* S$200* and get FREE SHIPPING

  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels

Heavy Load Caster, Rubber Wheels HK-100RB

Item.#
06581434
Mfr.#
HK-100RB
Package Qty.
1PC
Ship pack of
1
39.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
-
Shaft Diameter A (mm)
12
Plate Dimensions F1xF2 (mm)
139x88
Attachment Height H (mm)
144
Type
For heavy loads
Mounting Hole Diameter P(mm)
-
Brake
Without
Shape
Fixed wheel
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
103x52
Wheel Width (mm)
50
Material (Wheel)
Rubber wheel (with bearings)
Allowable Load (kg)
200