Buy more than* S$200* and get FREE SHIPPING

  • For Heavy Weight Casters, Urethane Wheel
  • For Heavy Weight Casters, Urethane Wheel
  • For Heavy Weight Casters, Urethane Wheel

For Heavy Weight Casters, Urethane Wheel HK-100UB

Item.#
06581443
Mfr.#
HK-100UB
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brake
Without
Shape
Fixed wheel
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
103x52
Wheel Width (mm)
50
Material (Wheel)
Urethane wheel (with bearings)
Allowable Load (kg)
300
Eccentricity E (mm)
-
Shaft Diameter A (mm)
12
Plate Dimensions F1xF2 (mm)
139x88
Attachment Height H (mm)
144
Type
Heavy duty
Mounting Hole Diameter P(mm)
-
Wheel Diameter D (phi mm)
100