Buy more than* S$200* and get FREE SHIPPING

  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels

Heavy Load Caster, Rubber Wheels HK-130RB

Item.#
06581495
Mfr.#
HK-130RB
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
50
Material (Wheel)
Rubber wheel (bearing input)
Wheel Diameter D (phi mm)
130
Shaft Diameter A (mm)
20
Plate Dimensions F1xF2 (mm)
140x96
Attachment Height H (mm)
177
Type
For heavy loading
Allowable Load (kg)
250
Brake
None
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
100x56