Buy more than* S$200* and get FREE SHIPPING

  • For Heavy Weight Casters, Urethane Wheel
  • For Heavy Weight Casters, Urethane Wheel
  • For Heavy Weight Casters, Urethane Wheel

For Heavy Weight Casters, Urethane Wheel HK-130UB

Item.#
06581504
Mfr.#
HK-130UB
Package Qty.
1PC
Ship pack of
1
92.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
50
Material (Wheel)
Urethane wheel (with bearings)
Allowable Load (kg)
500
Brake
Without
Shape
Fixed wheel
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
100x56
Type
Heavy duty
Mounting Hole Diameter P(mm)
-
Wheel Diameter D (phi mm)
130
Eccentricity E (mm)
-
Shaft Diameter A (mm)
20
Plate Dimensions F1xF2 (mm)
140x96
Attachment Height H (mm)
177