Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels
  • Heavy Load Caster, Rubber Wheels

Heavy Load Caster, Rubber Wheels HJ-150RB

5.00 (2)
Item.#
06581522
Mfr.#
HJ-150RB
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
45
Shaft Diameter A (mm)
20
Type
Heavy load
Material (Wheel)
Rubber wheel (bearing input)
Brake
None
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
90x90
Attachment Height H (mm)
198
Wheel Width (mm)
50
Allowable Load (kg)
300
Wheel Diameter D (phi mm)
150
Plate Dimensions F1xF2 (mm)
120x120
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On a machine truck
5
From Japan
On 2017-05-24 14:32:27
Even a trolley of 8 wheels can be light! Because it is low floor, it is convenient for carrying in low place.
This review is about item#06581224.
Used to build dolly and carry kitchen equipment etc.
5
From Japan
On 2015-07-21 19:17:43
Movement is smooth and weighs constantly. It is useful for some places where there is a height limit as it is made lower. But recently rubber and bearing part peeling is seen Thank you if you can purchase only wheels?
This review is about item#06581224.