Buy more than* S$200* and get FREE SHIPPING

  • For Heavy Weight Casters, Urethane Wheel
  • For Heavy Weight Casters, Urethane Wheel
  • For Heavy Weight Casters, Urethane Wheel

For Heavy Weight Casters, Urethane Wheel HK-150UB

Item.#
06581565
Mfr.#
HK-150UB
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter A (mm)
20
Plate Dimensions F1xF2 (mm)
140x96
Attachment Height H (mm)
198
Type
Heavy duty
Mounting Hole Diameter P(mm)
-
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
-
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
100 x 56
Wheel Width (mm)
50
Material (Wheel)
Urethane wheel (with bearings)
Allowable Load (kg)
550
Brake
nothing
Shape
Fixed vehicle